Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 32 # of Teeth

  • Mfr # 80BS32 X 2

  • Zoro # G7867554


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
32
Bore Dia. - Sprockets
2 Inch
Outside Dia.
11 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS32 X 2
Zoro #
G7867554
UPC #
888569119773
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
2 Inch
Outside Dia.
11 in
Pitch Dia.
10.202 in
Set Screw Size
1/2 in
Length through Bore
2 in
Pitch Diameter
10.202 in
Maximum Bore Diameter
2 in
Keyway Width
1/2 in
Outside Diameter
10.75 in
Hub Diameter
4 3/4 in
Bore Diameter
2 in
Tooth Width
0.575 in

Details

Number of Teeth - Sprockets
32
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Sprocket Bore Type
Fixed Bore
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
32
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Pitch
1"
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Chain Number
80
Teeth Heat Treatment
Not Hardened
Hub Type
One Side
For Number of Strands
Single
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
1.425 in
Standards
ANSI B29.1, BIS
Number of Set Screws
2
For Chain Pitch
1 in

Description

Roller Chain Sprocket, Bore Diameter 2 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 in, Number of Teeth 32, Outside Diameter 10.75 in, Pitch Diameter 10.202 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 3/4 in, Hub Projection 1.425 in, Includes Set Screws, Keyway Yes, Keyway Width 1/2 in, Length through Bore 2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.