Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 35 # of Teeth

  • Mfr # 80BS35 X 1 7/16

  • Zoro # G7867256


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
35
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
12 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS35 X 1 7/16
Zoro #
G7867256
UPC #
888569120144
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
12 in
Length through Bore
2 in
Pitch Dia.
11.156 in
Set Screw Size
3/8 in
Tooth Width
0.575 in
Pitch Diameter
11.156 in
Outside Diameter
11.71 in
Bore Diameter
1 7/16 in
Hub Diameter
4 3/4 in
Maximum Bore Diameter
1 7/16 in
Keyway Width
3/8 in

Details

Number of Teeth - Sprockets
35
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
1"
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Hub Type
B Hub Type
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Number of Teeth
35
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
80
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Teeth Heat Treatment
Not Hardened
Standards
ANSI B29.1, BIS
Hub Projection
1.425 in
Hub Type
One Side
For Chain Pitch
1 in
For Number of Strands
Single
Finish
Black Oxide
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 35, Outside Diameter 11.71 in, Pitch Diameter 11.156 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 4 3/4 in, Hub Projection 1.425 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.