Roller Chain Sprocket, Finished Bore with Keyway & SS, 80 Chain Size, 9 # of Teeth

  • Mfr # 80BS09H X 1 1/8

  • Zoro # G7883164


product price: $28.99
/ea

Key Features

Industry Chain Size
80
Number of Teeth - Sprockets
9
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS09H X 1 1/8
Zoro #
G7883164
UPC #
888569117298
Country of Origin
China

Dimensions

Industry Chain Size
80
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
3 in
Length through Bore
1 5/8 in
Set Screw Size
5/16 in
Pitch Dia.
2.924 in
Hub Diameter
2 1/4 in
Maximum Bore Diameter
1 1/8 in
Outside Diameter
3.35 in
Bore Diameter
1 1/8 in
Pitch Diameter
2.924 in
Tooth Width
0.575 in
Keyway Width
1/4 in

Details

Number of Teeth - Sprockets
9
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Number of Teeth
9
Pitch
1"
Temp. Range (F)
-50 to +500° F
Material
Steel
Item
Roller Chain Sprocket
Includes
Set Screws
Chain Number
80
Teeth Heat Treatment
Hardened Teeth
Hub Projection
1.05 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Hub Type
One Side
Number of Set Screws
2
For Number of Strands
Single
For Chain Pitch
1 in

Description

Roller Chain Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 9, Outside Diameter 3.35 in, Pitch Diameter 2.924 in, Bore Type Fixed, Chain Number 80, Finish Black Oxide, Hub Diameter 2 1/4 in, Hub Projection 1.05 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 5/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.