Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 25 Chain Size, 12 # of Teeth

  • Mfr # 25BS12H X 5/16

  • Zoro # G7871386


product price:  $12.99
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
5/16 Inch
Outside Dia.
1 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25BS12H X 5/16
Zoro #
G7871386
UPC #
888569083814
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
5/16 Inch
Outside Dia.
1 in
Pitch Dia.
0.966 in
Length through Bore
1/2 in
Outside Diameter
1.083 in
Tooth Width
0.11 in
Pitch Diameter
0.966 in
Bore Diameter
5/16 in
Hub Diameter
5/8 in
Maximum Bore Diameter
5/16 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
1/4"
Material
Steel
Item
Roller Chain Sprocket
Bore Type
Fixed
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
12
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
25
Number of Set Screws
2
Hub Projection
0.39 in
Set Screw Location
Two Setscrews Only at 90 Degrees
Standards
ANSI B29.1, BIS
Finish
Black Oxide
For Chain Pitch
1/4 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 5/16 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/16 in, Number of Teeth 12, Outside Diameter 1.083 in, Pitch Diameter 0.966 in, Bore Type Fixed, Chain Number 25, Finish Black Oxide, Hub Diameter 5/8 in, Hub Projection 0.39 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.