Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 25 Chain Size, 15 # of Teeth

  • Mfr # 25BS15H X 1/2

  • Zoro # G7876042


product price:  $12.15
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
1 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25BS15H X 1/2
Zoro #
G7876042
UPC #
888569083920
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
1 in
Set Screw Size
5/16 in
Pitch Dia.
1.202 in
Length through Bore
1/2 in
Tooth Width
0.11 in
Bore Diameter
1/2 in
Outside Diameter
1.326 in
Pitch Diameter
1.202 in
Maximum Bore Diameter
1/2 in
Hub Diameter
7/8 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range (F)
-50 to +500° F
Pitch
1/4"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Material
Steel
Bore Type
Fixed
Item
Roller Chain Sprocket
Number of Teeth
15
Sprocket Bore Type
Fixed Bore
Chain Number
25
Hub Projection
0.39 in
Standards
ANSI B29.1, BIS
For Chain Pitch
1/4 in
Set Screw Location
Two Setscrews Only at 90 Degrees
Hub Type
One Side
Finish
Black Oxide
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 15, Outside Diameter 1.326 in, Pitch Diameter 1.202 in, Bore Type Fixed, Chain Number 25, Finish Black Oxide, Hub Diameter 7/8 in, Hub Projection 0.39 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.