Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 25 Chain Size, 20 # of Teeth

  • Mfr # 25BS20H X 1/2

  • Zoro # G7876907


product price:  $17.49
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25BS20H X 1/2
Zoro #
G7876907
UPC #
888569084309
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Pitch Dia.
1.598 in
Set Screw Size
5/16 in
Length through Bore
5/8 in
Maximum Bore Diameter
1/2 in
Bore Diameter
1/2 in
Pitch Diameter
1.598 in
Outside Diameter
1.729 in
Tooth Width
0.11 in
Hub Diameter
1 5/16 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Number of Teeth
20
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1/4"
Includes
Set Screws
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Chain Number
25
Set Screw Location
Two Setscrews Only at 90 Degrees
Hub Projection
0.515 in
Finish
Black Oxide
For Number of Strands
Single
Hub Type
One Side
Standards
ANSI B29.1, BIS
For Chain Pitch
1/4 in
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 20, Outside Diameter 1.729 in, Pitch Diameter 1.598 in, Bore Type Fixed, Chain Number 25, Finish Black Oxide, Hub Diameter 1 5/16 in, Hub Projection 0.515 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.