Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 25 Chain Size, 22 # of Teeth

  • Mfr # 25BS22H X 5/16

  • Zoro # G7879235


product price:  $18.99
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
5/16 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25BS22H X 5/16
Zoro #
G7879235
UPC #
888569084590
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
5/16 Inch
Outside Dia.
2 in
Length through Bore
5/8 in
Pitch Dia.
1.757 in
Pitch Diameter
1.757 in
Bore Diameter
5/16 in
Maximum Bore Diameter
5/16 in
Tooth Width
0.11 in
Hub Diameter
1 7/16 in
Outside Diameter
1.889 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1/4"
Bore Type
Fixed
Material
Steel
Number of Teeth
22
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
25
Set Screw Location
Two Setscrews Only at 90 Degrees
For Chain Pitch
1/4 in
Finish
Black Oxide
Hub Type
One Side
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.515 in
For Number of Strands
Single
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 5/16 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/16 in, Number of Teeth 22, Outside Diameter 1.889 in, Pitch Diameter 1.757 in, Bore Type Fixed, Chain Number 25, Finish Black Oxide, Hub Diameter 1 7/16 in, Hub Projection 0.515 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.