Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 25 Chain Size, 25 # of Teeth

  • Mfr # 25BS25H X 1/2

  • Zoro # G7883688


product price:  $29.89
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25BS25H X 1/2
Zoro #
G7883688
UPC #
888569084897
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Set Screw Size
5/16 in
Pitch Dia.
1.994 in
Length through Bore
5/8 in
Maximum Bore Diameter
1/2 in
Hub Diameter
1 1/2 in
Outside Diameter
2.129 in
Bore Diameter
1/2 in
Pitch Diameter
1.994 in
Tooth Width
0.11 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Fixed
Item
Roller Chain Sprocket
Number of Teeth
25
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Pitch
1/4"
Sprocket Hub Type
B Hub Type
Chain Number
25
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
For Number of Strands
Single
Hub Projection
0.515 in
Finish
Black Oxide
For Chain Pitch
1/4 in
Hub Type
One Side
Standards
ANSI B29.1, BIS
Set Screw Location
Two Setscrews Only at 90 Degrees

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 25, Outside Diameter 2.129 in, Pitch Diameter 1.994 in, Bore Type Fixed, Chain Number 25, Finish Black Oxide, Hub Diameter 1 1/2 in, Hub Projection 0.515 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.