Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 35 Chain Size, 10 # of Teeth

  • Mfr # 35BS10H X 3/8

  • Zoro # G7877275


product price:  $8.99
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
10
Bore Dia. - Sprockets
3/8 Inch
Outside Dia.
1 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS10H X 3/8
Zoro #
G7877275
UPC #
888569090416
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
3/8 Inch
Outside Dia.
1 in
Pitch Dia.
1.214 in
Length through Bore
3/4 in
Pitch Diameter
1.214 in
Hub Diameter
1 in
Outside Diameter
1.38 in
Maximum Bore Diameter
3/8 in
Tooth Width
0.168 in
Bore Diameter
3/8 in

Details

Number of Teeth - Sprockets
10
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Pitch
3/8"
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
10
Bore Type
Fixed
Material
Steel
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Chain Number
35
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/8 in
Hub Projection
0.582 in
Finish
Black Oxide
Set Screw Location
Two Setscrews Only at 90 Degrees
Number of Set Screws
2
Standards
ANSI B29.1, BIS
Hub Type
One Side
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 3/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/8 in, Number of Teeth 10, Outside Diameter 1.38 in, Pitch Diameter 1.214 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 in, Hub Projection 0.582 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.