Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 35 Chain Size, 11 # of Teeth

  • Mfr # 35BS11H X 3/8

  • Zoro # G7883514


product price:  $10.39
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
3/8 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS11H X 3/8
Zoro #
G7883514
UPC #
888569090454
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
3/8 Inch
Outside Dia.
2 in
Pitch Dia.
1.331 in
Length through Bore
3/4 in
Tooth Width
0.168 in
Hub Diameter
1 1/16 in
Pitch Diameter
1.331 in
Bore Diameter
3/8 in
Outside Diameter
1.5 in
Maximum Bore Diameter
3/8 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/8"
Sprocket Bore Type
Fixed Bore
Bore Type
Fixed
Temp. Range (F)
-50 to +500° F
Number of Teeth
11
Item
Roller Chain Sprocket
Includes
Set Screws
Material
Steel
Sprocket Hub Type
B Hub Type
Chain Number
35
For Number of Strands
Single
Number of Set Screws
2
Standards
ANSI B29.1, BIS
Set Screw Location
Two Setscrews Only at 90 Degrees
Hub Projection
0.582 in
Finish
Black Oxide
Hub Type
One Side
For Chain Pitch
3/8 in
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 3/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/8 in, Number of Teeth 11, Outside Diameter 1.5 in, Pitch Diameter 1.331 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 1/16 in, Hub Projection 0.582 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.