Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 35 Chain Size, 19 # of Teeth

  • Mfr # 35BS19H X 1/2

  • Zoro # G7881868


product price:  $14.19
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS19H X 1/2
Zoro #
G7881868
UPC #
888569090775
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Length through Bore
3/4 in
Set Screw Size
3/16 in
Pitch Dia.
2.278 in
Outside Diameter
2.47 in
Bore Diameter
1/2 in
Tooth Width
0.168 in
Maximum Bore Diameter
1/2 in
Pitch Diameter
2.278 in
Hub Diameter
1 7/8 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Number of Teeth
19
Pitch
3/8"
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Fixed
Includes
Set Screws
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Chain Number
35
Set Screw Location
Two Setscrews Only at 90 Degrees
For Chain Pitch
3/8 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Projection
0.582 in
Hub Type
One Side
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 19, Outside Diameter 2.47 in, Pitch Diameter 2.278 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 7/8 in, Hub Projection 0.582 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.