Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 35 Chain Size, 25 # of Teeth

  • Mfr # 35BS25H X 1/2

  • Zoro # G7866818


product price:  $22.29
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS25H X 1/2
Zoro #
G7866818
UPC #
888569090980
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
3 in
Set Screw Size
3/16 in
Length through Bore
7/8 in
Pitch Dia.
2.992 in
Bore Diameter
1/2 in
Tooth Width
0.168 in
Pitch Diameter
2.992 in
Hub Diameter
2 in
Maximum Bore Diameter
1/2 in
Outside Diameter
3.19 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/8"
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Number of Teeth
25
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Bore Type
Fixed
Chain Number
35
For Chain Pitch
3/8 in
Number of Set Screws
2
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Projection
0.707 in
Standards
ANSI B29.1, BIS
Set Screw Location
Two Setscrews Only at 90 Degrees
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 25, Outside Diameter 3.19 in, Pitch Diameter 2.992 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.707 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.