Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 35 Chain Size, 9 # of Teeth

  • Mfr # 35BS09H X 3/8

  • Zoro # G7867195


product price:  $10.69
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
9
Bore Dia. - Sprockets
3/8 Inch
Outside Dia.
1 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS09H X 3/8
Zoro #
G7867195
UPC #
888569090393
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
3/8 Inch
Outside Dia.
1 in
Pitch Dia.
1.096 in
Length through Bore
3/4 in
Bore Diameter
3/8 in
Hub Diameter
7/8 in
Maximum Bore Diameter
3/8 in
Tooth Width
0.168 in
Outside Diameter
1.26 in
Pitch Diameter
1.096 in

Details

Number of Teeth - Sprockets
9
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Pitch
3/8"
Number of Teeth
9
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range (F)
-50 to +500° F
Bore Type
Fixed
Item
Roller Chain Sprocket
Chain Number
35
Finish
Black Oxide
Set Screw Location
Two Setscrews Only at 90 Degrees
Number of Set Screws
2
For Chain Pitch
3/8 in
Standards
ANSI B29.1, BIS
Hub Type
One Side
Hub Projection
0.582 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 3/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/8 in, Number of Teeth 9, Outside Diameter 1.26 in, Pitch Diameter 1.096 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 7/8 in, Hub Projection 0.582 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.