Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 41 Chain Size, 10 # of Teeth

  • Mfr # 41BS10H X 1/2

  • Zoro # G7881877


product price:  $9.99
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
10
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41BS10H X 1/2
Zoro #
G7881877
UPC #
888569096920
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Set Screw Size
3/16 in
Length through Bore
7/8 in
Pitch Dia.
1.618 in
Bore Diameter
1/2 in
Tooth Width
0.227 in
Hub Diameter
1 1/4 in
Pitch Diameter
1.618 in
Maximum Bore Diameter
1/2 in
Outside Diameter
1.84 in

Details

Number of Teeth - Sprockets
10
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
1/2"
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Material
Steel
Item
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Number of Teeth
10
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Fixed
Sprocket Bore Type
Fixed Bore
Chain Number
41
Hub Type
One Side
For Number of Strands
Single
Set Screw Location
Two Setscrews at 90 Degrees
Hub Projection
0.648 in
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1/2 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 10, Outside Diameter 1.84 in, Pitch Diameter 1.618 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, Hub Diameter 1 1/4 in, Hub Projection 0.648 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.