Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 41 Chain Size, 11 # of Teeth

  • Mfr # 41BS11H X 1/2

  • Zoro # G7879314


product price:  $10.49
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41BS11H X 1/2
Zoro #
G7879314
UPC #
888569096951
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Set Screw Size
3/16 in
Pitch Dia.
1.775 in
Length through Bore
7/8 in
Tooth Width
0.227 in
Hub Diameter
1 7/16 in
Outside Diameter
2 in
Maximum Bore Diameter
1/2 in
Pitch Diameter
1.775 in
Bore Diameter
1/2 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Set Screws (No Keyway)
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Pitch
1/2"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Number of Teeth
11
Sprocket Hub Type
B Hub Type
Material
Steel
Chain Number
41
Hub Projection
0.648 in
Hub Type
One Side
For Number of Strands
Single
For Chain Pitch
1/2 in
Finish
Black Oxide
Set Screw Location
Two Setscrews at 90 Degrees
Number of Set Screws
2
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 11, Outside Diameter 2 in, Pitch Diameter 1.775 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, Hub Diameter 1 7/16 in, Hub Projection 0.648 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.