Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 41 Chain Size, 12 # of Teeth

  • Mfr # 41BS12H X 1/2

  • Zoro # G7881028


product price:  $10.39
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41BS12H X 1/2
Zoro #
G7881028
UPC #
888569096982
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Length through Bore
7/8 in
Pitch Dia.
1.932 in
Set Screw Size
3/16 in
Tooth Width
0.227 in
Hub Diameter
1 9/16 in
Pitch Diameter
1.932 in
Bore Diameter
1/2 in
Maximum Bore Diameter
1/2 in
Outside Diameter
2.17 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Fixed
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Hub Type
B Hub Type
Number of Teeth
12
Material
Steel
Pitch
1/2"
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Fixed Bore
Chain Number
41
For Number of Strands
Single
Set Screw Location
Two Setscrews at 90 Degrees
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Number of Set Screws
2
Standards
ANSI B29.1, BIS
Hub Projection
0.648 in
For Chain Pitch
1/2 in

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 12, Outside Diameter 2.17 in, Pitch Diameter 1.932 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.648 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.