Roller Chain Sprocket, Finished Bore with Set Screws (No Keyway), 41 Chain Size, 15 # of Teeth

  • Mfr # 41BS15H X 1/2

  • Zoro # G7867834


product price:  $12.99
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41BS15H X 1/2
Zoro #
G7867834
UPC #
888569097101
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
3 in
Length through Bore
7/8 in
Pitch Dia.
2.405 in
Set Screw Size
3/16 in
Pitch Diameter
2.405 in
Maximum Bore Diameter
1/2 in
Outside Diameter
2.65 in
Hub Diameter
1 15/16 in
Tooth Width
0.227 in
Bore Diameter
1/2 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Number of Teeth
15
Item
Roller Chain Sprocket
Pitch
1/2"
Bore Type
Fixed
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
41
For Number of Strands
Single
Finish
Black Oxide
Hub Projection
0.648 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Hub Type
One Side
Set Screw Location
Two Setscrews at 90 Degrees
For Chain Pitch
1/2 in

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 15, Outside Diameter 2.65 in, Pitch Diameter 2.405 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, Hub Diameter 1 15/16 in, Hub Projection 0.648 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.