Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Plain, 06B Chain Size, 24 # of Teeth

  • Mfr # 06A24H X 10MM

  • Zoro # G7876182


product price: $15.39
/ea

Key Features

Industry Chain Size
06B
Number of Teeth - Sprockets
24
Bore Dia. - Sprockets
10 mm
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06A24H X 10MM
Zoro #
G7876182
UPC #
888569059352
Country of Origin
China

Dimensions

Industry Chain Size
06B
Bore Dia. - Sprockets
10 mm
Outside Dia.
3 in
Pitch Dia.
72.97 mm
Length through Bore
3/16 in
Outside Diameter
3.125 in
Pitch Diameter
72.97 mm
Tooth Width
0.209 in
Maximum Bore Diameter
32 mm
Bore Diameter
10 mm

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Single
Material - Sprockets
Steel
Number of Teeth
24
Max. Bore - Sprockets
32 mm
Bore Type
Plain
Agency Compliance
International Standards Organization (ISO)
Item
Roller Chain Sprocket
Material
Steel
Sprocket Bore Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
06B
Finish
Black Oxide
Number of Set Screws
0
Hub Type
No Hub
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/8 in
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 10 mm, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 32 mm, Number of Teeth 24, Outside Diameter 3.125 in, Pitch Diameter 72.97 mm, Bore Type Plain, Chain Number 06B, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.