Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Plain, 08B Chain Size, 23 # of Teeth

  • Mfr # 08A23H X 12MM

  • Zoro # G7880075


product price: $17.49
/ea

Key Features

Industry Chain Size
08B
Number of Teeth - Sprockets
23
Bore Dia. - Sprockets
12 mm
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08A23H X 12MM
Zoro #
G7880075
UPC #
888569060785
Country of Origin
China

Dimensions

Industry Chain Size
08B
Bore Dia. - Sprockets
12 mm
Outside Dia.
4 in
Pitch Dia.
93.27 mm
Length through Bore
3/16 in
Tooth Width
0.29 in
Outside Diameter
4 in
Bore Diameter
12 mm
Maximum Bore Diameter
51 mm
Pitch Diameter
93.27 mm

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Steel
Bore Type
Plain
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
23
Max. Bore - Sprockets
51 mm
Agency Compliance
International Standards Organization (ISO)
Sprocket Bore Type
Plain Bore
Item
Roller Chain Sprocket
Chain Number
08B
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1/2 in
Number of Set Screws
0
For Number of Strands
Single
Hub Type
No Hub
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 12 mm, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 51 mm, Number of Teeth 23, Outside Diameter 4 in, Pitch Diameter 93.27 mm, Bore Type Plain, Chain Number 08B, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/16 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.