
Roller Chain Sprocket, Rough Bore, 06B-1 Chain Size, 15 # of Teeth
Mfr # 06A15H
Zoro # G609924438
product price: $15.59
/eaKey Features
Industry Chain Size
06B-1
Material
Steel
Number of Teeth
15
Outside Dia.
1.989 in
Bore Type
Rough Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06A15H
Zoro #
G609924438
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
06B-1
Outside Dia.
1.989 in
Pitch Dia.
1.804 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
15
Bore Type
Rough Bore
Pitch
3/8 in
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway
No
Sprocket Hub Type
A-No Hub
Number of Rows
1
Bushing Code
No Bushing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.