Roller Chain Sprocket, Rough Bore, 100 Chain Size, 1-1/4 in Bore Dia., 23 # of Teeth

  • Mfr # 100A23 X 1 1/4

  • Zoro # G709924581


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Outside Dia.
9.845 in
Number of Teeth
23
Pitch Dia.
9.18 in
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A23 X 1 1/4
Zoro #
G709924581
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
100
Outside Dia.
9.845 in
Pitch Dia.
9.18 in
Bore Dia. (In.)
1-1/4 in

Details

Number of Teeth
23
Number of Rows
1
Bore Type
Rough Bore
Item
Roller Chain Sprocket
Chain Type
ANSI Roller Chain
Keyway
No
Hardened Teeth
No
Material
Steel
Sprocket Hub Type
A-No Hub
Pitch
1-1/4 in
Bushing Code
No Bushing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.