
Roller Chain Sprocket, Rough Bore, 100 Chain Size, 1 in Bore Dia., 9 # of Teeth
Mfr # 100A09H X 1
Zoro # G509924569
product price: $37.15
/eaKey Features
Industry Chain Size
100
Material
Steel
Number of Teeth
9
Outside Dia.
4.185 in
Bore Type
Rough Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100A09H X 1
Zoro #
G509924569
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
100
Outside Dia.
4.185 in
Bore Dia. (In.)
1 in
Pitch Dia.
3.655 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
9
Bore Type
Rough Bore
Number of Rows
1
Bushing Code
No Bushing
Keyway
No
Chain Type
ANSI Roller Chain
Sprocket Hub Type
A-No Hub
Pitch
1-1/4 in
Hardened Teeth
Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.