
Roller Chain Sprocket, Rough Bore, 120 Chain Size, 1-3/8 in Bore Dia., 11 # of Teeth
Mfr # 120A11H X 1 3/8
Zoro # G209924562
product price:Â $77.69
/ea
Free Shipping & Returns
Key Features
Industry Chain Size
120
Outside Dia.
6.009 in
Bore Dia. (In.)
1-3/8 in
Keyway
No
Bushing Code
No Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120A11H X 1 3/8
Zoro #
G209924562
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
120
Outside Dia.
6.009 in
Bore Dia. (In.)
1-3/8 in
Pitch Dia.
5.325 in
Details
Item
Roller Chain Sprocket
Keyway
No
Bushing Code
No Bushing
Number of Teeth
11
Bore Type
Rough Bore
Number of Rows
1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Sprocket Hub Type
A-No Hub
Material
Steel
Pitch
1-1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.