
Roller Chain Sprocket, Rough Bore, 25 Chain Size, 1/2 in Bore Dia., 45 # of Teeth
Mfr # 25A45 X 1/2
Zoro # G409924386
product price:Â $11.49
/eaKey Features
Industry Chain Size
25
Material
Steel
Number of Teeth
45
Outside Dia.
3.725 in
Bore Type
Rough Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25A45 X 1/2
Zoro #
G409924386
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
25
Outside Dia.
3.725 in
Bore Dia. (In.)
1/2 in
Pitch Dia.
3.584 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
45
Bore Type
Rough Bore
Chain Type
ANSI Roller Chain
Hardened Teeth
No
Pitch
1/4 in
Number of Rows
1
Sprocket Hub Type
A-No Hub
Keyway
No
Bushing Code
No Bushing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.