Roller Chain Sprocket, Rough Bore, 35 Chain Size, 1/2 in Bore Dia., 18 # of Teeth

  • Mfr # 35A18H X 1/2

  • Zoro # G509924354


product price:  $11.15
/ea

Key Features

Industry Chain Size
35
Material
Steel
Number of Teeth
18
Bore Type
Rough Bore
Outside Dia.
2.352 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35A18H X 1/2
Zoro #
G509924354
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
35
Outside Dia.
2.352 in
Bore Dia. (In.)
1/2 in
Pitch Dia.
2.16 in

Details

Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
18
Bore Type
Rough Bore
Keyway
No
Sprocket Hub Type
A-No Hub
Chain Type
ANSI Roller Chain
Number of Rows
1
Pitch
3/8 in
Hardened Teeth
Yes
Bushing Code
No Bushing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.