Roller Chain Sprocket, Rough Bore, 40 Chain Size, 5/8 in Bore Dia., 17 # of Teeth

  • Mfr # 40A17H X 5/8

  • Zoro # G009924366


product price:  $12.65
/ea

Key Features

Industry Chain Size
40
Outside Dia.
2.974 in
Sprocket Hub Type
A-No Hub
Number of Teeth
17
Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40A17H X 5/8
Zoro #
G009924366
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
2.974 in
Bore Dia. (In.)
5/8 in
Pitch Dia.
2.721 in

Details

Item
Roller Chain Sprocket
Sprocket Hub Type
A-No Hub
Number of Teeth
17
Pitch
1/2 in
Hardened Teeth
Yes
Bore Type
Rough Bore
Keyway
No
Material
Steel
Chain Type
ANSI Roller Chain
Bushing Code
No Bushing
Number of Rows
1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.