Roller Chain Sprocket, Rough Bore, 40 Chain Size, 5/8 in Bore Dia., 50 # of Teeth

  • Mfr # 40A50 X 5/8

  • Zoro # G009924441


product price:  $39.89
/ea

Key Features

Industry Chain Size
40
Outside Dia.
8.248 in
Number of Teeth
50
Number of Rows
1
Bore Dia. (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A50 X 5/8
Zoro #
G009924441
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
8.248 in
Bore Dia. (In.)
5/8 in
Pitch Dia.
7.963 in

Details

Number of Teeth
50
Number of Rows
1
Material
Steel
Sprocket Hub Type
A-No Hub
Pitch
1/2 in
Bushing Code
No Bushing
Bore Type
Rough Bore
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Item
Roller Chain Sprocket
Keyway
No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.