
Roller Chain Sprocket, Rough Bore, 41 Chain Size, 5/8 in Bore Dia., 16 # of Teeth
Mfr # 41B16H X 5/8 MPB
Zoro # G209924364
product price:Â $11.99
/eaKey Features
Industry Chain Size
41
Outside Dia.
2.814 in
Sprocket Hub Type
B-Hub One Side
Hardened Teeth
Yes
Bushing Code
No Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41B16H X 5/8 MPB
Zoro #
G209924364
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
41
Outside Dia.
2.814 in
Bore Dia. (In.)
5/8 in
Pitch Dia.
2.563 in
Details
Item
Roller Chain Sprocket
Sprocket Hub Type
B-Hub One Side
Hardened Teeth
Yes
Bushing Code
No Bushing
Pitch
1/2 in
Max. Bore
1-3/8 in
Bore Type
Rough Bore
Number of Rows
1
Material
Steel
Number of Teeth
16
Keyway
No
Chain Type
ANSI Roller Chain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.