
Roller Chain Sprocket, Rough Bore, 50-2 Chain Size, 5/8 in Bore Dia., 12 # of Teeth
Mfr # D50B12H X 5/8 MPB
Zoro # G809924467
product price:Â $49.79
/eaKey Features
Industry Chain Size
50-2
Outside Dia.
2.708 in
Keyway
No
Material
Steel
Hardened Teeth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50B12H X 5/8 MPB
Zoro #
G809924467
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
50-2
Outside Dia.
2.708 in
Pitch Dia.
2.415 in
Bore Dia. (In.)
5/8 in
Details
Keyway
No
Material
Steel
Hardened Teeth
Yes
Max. Bore
1-1/8 in
Number of Teeth
12
Item
Roller Chain Sprocket
Chain Type
ANSI Roller Chain
Bushing Code
No Bushing
Sprocket Hub Type
B-Hub One Side
Pitch
5/8 in
Bore Type
Rough Bore
Number of Rows
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.