Roller Chain Sprocket, Rough Bore, 60 Chain Size, 3/4 in Bore Dia., 10 # of Teeth

  • Mfr # 60B10H X 3/4 MPB

  • Zoro # G309924431


product price:  $17.25
/ea

Key Features

Industry Chain Size
60
Outside Dia.
2.759 in
Material
Steel
Keyway
No
Bore Dia. (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60B10H X 3/4 MPB
Zoro #
G309924431
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
2.759 in
Bore Dia. (In.)
3/4 in
Pitch Dia.
2.427 in

Details

Material
Steel
Item
Roller Chain Sprocket
Keyway
No
Pitch
3/4 in
Chain Type
ANSI Roller Chain
Max. Bore
1.188 in
Sprocket Hub Type
B-Hub One Side
Bore Type
Rough Bore
Number of Teeth
10
Number of Rows
1
Hardened Teeth
Yes
Bushing Code
No Bushing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.