
Roller Chain Sprocket, Rough Bore, 60 Chain Size, 3/4 in Bore Dia., 21 # of Teeth
Mfr # 60B21H X 3/4 MPB
Zoro # G509924408
product price:Â $48.49
/eaKey Features
Industry Chain Size
60
Material
Steel
Number of Teeth
21
Outside Dia.
5.426 in
Bore Type
Rough Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60B21H X 3/4 MPB
Zoro #
G509924408
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
60
Outside Dia.
5.426 in
Bore Dia. (In.)
3/4 in
Pitch Dia.
5.033 in
Details
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
21
Bore Type
Rough Bore
Max. Bore
2-5/8 in
Bushing Code
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Number of Rows
1
Pitch
3/4 in
Sprocket Hub Type
B-Hub One Side
Keyway
No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.