
Roller Chain Sprocket, Rough Bore, 80 Chain Size, 1 in Bore Dia., 16 # of Teeth
Mfr # 80B16H X 1 MPB
Zoro # G809924566
product price:Â $64.65
/eaKey Features
Industry Chain Size
80
Outside Dia.
5.627 in
Bushing Code
No Bushing
Sprocket Hub Type
B-Hub One Side
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80B16H X 1 MPB
Zoro #
G809924566
UPC #
-
Country of Origin
China
Dimensions
Industry Chain Size
80
Outside Dia.
5.627 in
Pitch Dia.
5.126 in
Bore Dia. (In.)
1 in
Details
Bushing Code
No Bushing
Sprocket Hub Type
B-Hub One Side
Material
Steel
Keyway
No
Number of Rows
1
Number of Teeth
16
Hardened Teeth
Yes
Pitch
1 in
Max. Bore
2-5/8 in
Bore Type
Rough Bore
Chain Type
ANSI Roller Chain
Item
Roller Chain Sprocket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.