Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 08B Chain Size, 20 # of Teeth

  • Mfr # 08B20H X 16 MPB

  • Zoro # G7874283


product price: $36.35
/ea

Key Features

Industry Chain Size
08B
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
16mm
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B20H X 16 MPB
Zoro #
G7874283
UPC #
888569062536
Country of Origin
China

Dimensions

Industry Chain Size
08B
Bore Dia. - Sprockets
16mm
Outside Dia.
4 in
Length through Bore
28 mm
Pitch Dia.
81.18 mm
Bore Diameter
16 mm
Hub Diameter
67 mm
Maximum Bore Diameter
42 mm
Tooth Width
0.29 in
Outside Diameter
3.53 in
Pitch Diameter
81.18 mm

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Stock Plain Bore
Number of Teeth
20
Item
Roller Chain Sprocket
Material
Steel
Temp. Range (F)
-50 to +500° F
Agency Compliance
International Standards Organization (ISO)
Max. Bore - Sprockets
32 mm
Sprocket Hub Type
B Hub Type
Pitch
1/2"
Sprocket Bore Type
Plain Bore
Chain Number
08B
For Chain Pitch
1/2 in
Finish
Black Oxide
Hub Projection
0.812 in
Hub Type
One-Sided Hub
For Number of Strands
Single
Number of Set Screws
0
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 16 mm, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 42 mm, Number of Teeth 20, Outside Diameter 3.53 in, Pitch Diameter 81.18 mm, Bore Type Plain, Chain Number 08B, Finish Black Oxide, Hub Diameter 67 mm, Hub Projection 0.812 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 28 mm, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.