Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 08B Chain Size, 57 # of Teeth

  • Mfr # 08A57 X 18MM

  • Zoro # G7880136


product price: $51.25
/ea

Key Features

Industry Chain Size
08B
Number of Teeth - Sprockets
57
Bore Dia. - Sprockets
18mm
Outside Dia.
9 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08A57 X 18MM
Zoro #
G7880136
UPC #
888569060938
Country of Origin
China

Dimensions

Industry Chain Size
08B
Bore Dia. - Sprockets
18mm
Outside Dia.
9 in
Pitch Dia.
230.54 mm
Length through Bore
3/16 in
Pitch Diameter
230.54 mm
Tooth Width
0.29 in
Outside Diameter
9.41 in
Bore Diameter
18 mm
Maximum Bore Diameter
64 mm

Details

Number of Teeth - Sprockets
57
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Bore Type
Stock Plain Bore
Max. Bore - Sprockets
64 mm
Agency Compliance
International Standards Organization (ISO)
Pitch
1/2"
Number of Teeth
57
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
A Plate (No hub)
Item
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
08B
Teeth Heat Treatment
Not Hardened
Hub Type
No Hub
For Number of Strands
Single
For Chain Pitch
1/2 in
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Number of Set Screws
0

Description

Roller Chain Sprocket, Bore Diameter 18 mm, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 64 mm, Number of Teeth 57, Outside Diameter 9.41 in, Pitch Diameter 230.54 mm, Bore Type Plain, Chain Number 08B, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.