Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 100 Chain Size, 11 # of Teeth

  • Mfr # 100A11H X 1

  • Zoro # G7867353


product price: $43.15
/ea

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A11H X 1
Zoro #
G7867353
UPC #
888569064967
Country of Origin
China

Dimensions

Industry Chain Size
100
Bore Dia. - Sprockets
1 Inch
Outside Dia.
5 in
Pitch Dia.
4.438 in
Length through Bore
11/16 in
Outside Diameter
5.01 in
Tooth Width
0.692 in
Bore Diameter
1 in
Pitch Diameter
4.438 in
Maximum Bore Diameter
2 1/4 in

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Max. Bore - Sprockets
2 1/4 in
Material
Steel
Sprocket Bore Type
Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Stock Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
11
Item
Roller Chain Sprocket
Pitch
1 1/4"
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
A Plate (No hub)
Chain Number
100
For Number of Strands
Single
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1 1/4 in
Number of Set Screws
0
Hub Type
No Hub
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 11, Outside Diameter 5.01 in, Pitch Diameter 4.438 in, Bore Type Plain, Chain Number 100, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 11/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.