Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 100 Chain Size, 18 # of Teeth

  • Mfr # 100B18H X 1 1/4 MPB

  • Zoro # G7883042


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
100
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B18H X 1 1/4 MPB
Zoro #
G7883042
UPC #
888569066879
Country of Origin
China

Dimensions

Industry Chain Size
100
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
8 in
Length through Bore
1 3/4 in
Pitch Dia.
7.199 in
Outside Diameter
7.84 in
Pitch Diameter
7.199 in
Bore Diameter
1 1/4 in
Maximum Bore Diameter
3 in
Tooth Width
0.692 in
Hub Diameter
4 1/2 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Number of Teeth
18
Material
Steel
Item
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Pitch
1 1/4"
Max. Bore - Sprockets
3 in
Chain Number
100
Finish
Black Oxide
Number of Set Screws
0
Hub Type
One-Sided Hub
For Chain Pitch
1 1/4 in
Teeth Heat Treatment
Hardened Teeth
Hub Projection
1.058 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3 in, Number of Teeth 18, Outside Diameter 7.84 in, Pitch Diameter 7.199 in, Bore Type Plain, Chain Number 100, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.058 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/4 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.