Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 10B Chain Size, 20 # of Teeth

  • Mfr # 10A20H X 16MM

  • Zoro # G7879192


product price: $22.29
/ea

Key Features

Industry Chain Size
10B
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
16mm
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A20H X 16MM
Zoro #
G7879192
UPC #
888569062956
Country of Origin
China

Dimensions

Industry Chain Size
10B
Bore Dia. - Sprockets
16mm
Outside Dia.
4 in
Pitch Dia.
101.48 mm
Length through Bore
3/8 in
Outside Diameter
4.4 in
Pitch Diameter
101.48 mm
Tooth Width
0.361 in
Maximum Bore Diameter
51 mm
Bore Diameter
16 mm

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
5/8"
Bore Type
Stock Plain Bore
Agency Compliance
International Standards Organization (ISO)
Max. Bore - Sprockets
51 mm
Sprocket Hub Type
A Plate (No hub)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Material
Steel
Sprocket Bore Type
Plain Bore
Number of Teeth
20
Item
Roller Chain Sprocket
Chain Number
10B
Hub Type
No Hub
Number of Set Screws
0
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Chain Pitch
5/8 in
Finish
Black Oxide
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 16 mm, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 51 mm, Number of Teeth 20, Outside Diameter 4.4 in, Pitch Diameter 101.48 mm, Bore Type Plain, Chain Number 10B, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.