Roller Chain Sprocket, Stock Plain Bore, 120 Chain Size, 15 # of Teeth

  • Mfr # 120A15H X 1 1/4

  • Zoro # G7881143


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
120
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A15H X 1 1/4
Zoro #
G7881143
UPC #
888569069443
Country of Origin
China

Dimensions

Industry Chain Size
120
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
8 in
Pitch Dia.
7.215 in
Length through Bore
15/16 in
Maximum Bore Diameter
3 1/4 in
Pitch Diameter
7.215 in
Bore Diameter
1 1/4 in
Tooth Width
0.924 in
Outside Diameter
7.96 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Sprocket Hub Type
A Plate (No hub)
Sprocket Bore Type
Plain Bore
Item
Roller Chain Sprocket
Number of Teeth
15
Bore Type
Stock Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Max. Bore - Sprockets
3 1/4 in
Pitch
1 1/2"
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
120
For Chain Pitch
1 1/2 in
For Number of Strands
Single
Hub Type
No Hub
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
0

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 3 1/4 in, Number of Teeth 15, Outside Diameter 7.96 in, Pitch Diameter 7.215 in, Bore Type Plain, Chain Number 120, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 15/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.