Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 120 Chain Size, 18 # of Teeth

  • Mfr # 120A18H X 1 1/4

  • Zoro # G7882997


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
120
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
9 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A18H X 1 1/4
Zoro #
G7882997
UPC #
888569069474
Country of Origin
China

Dimensions

Industry Chain Size
120
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
9 in
Pitch Dia.
8.639 in
Length through Bore
15/16 in
Pitch Diameter
8.639 in
Bore Diameter
1 1/4 in
Outside Diameter
9.41 in
Maximum Bore Diameter
3 1/2 in
Tooth Width
0.924 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1 1/2"
Bore Type
Stock Plain Bore
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Plain Bore
Number of Teeth
18
Sprocket Hub Type
A Plate (No hub)
Material
Steel
Max. Bore - Sprockets
3 1/2 in
Chain Number
120
For Chain Pitch
1 1/2 in
For Number of Strands
Single
Finish
Black Oxide
Hub Type
No Hub
Number of Set Screws
0
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 3 1/2 in, Number of Teeth 18, Outside Diameter 9.41 in, Pitch Diameter 8.639 in, Bore Type Plain, Chain Number 120, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 15/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.