Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 120 Chain Size, 22 # of Teeth

  • Mfr # 120A22 X 1 1/4

  • Zoro # G7881186


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
120
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
11 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A22 X 1 1/4
Zoro #
G7881186
UPC #
888569069511
Country of Origin
China

Dimensions

Industry Chain Size
120
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
11 in
Pitch Dia.
10.541 in
Length through Bore
15/16 in
Bore Diameter
1 1/4 in
Tooth Width
0.924 in
Maximum Bore Diameter
3 1/2 in
Outside Diameter
11.33 in
Pitch Diameter
10.541 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
1 1/2"
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
A Plate (No hub)
Item
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Bore Type
Stock Plain Bore
Number of Teeth
22
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
3 1/2 in
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
120
Finish
Black Oxide
Number of Set Screws
0
For Chain Pitch
1 1/2 in
Teeth Heat Treatment
Not Hardened
For Number of Strands
Single
Hub Type
No Hub
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 3 1/2 in, Number of Teeth 22, Outside Diameter 11.33 in, Pitch Diameter 10.541 in, Bore Type Plain, Chain Number 120, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 15/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.