Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 12B Chain Size, 17 # of Teeth

  • Mfr # 12A17H X 14MM

  • Zoro # G7873312


product price: $34.99
/ea

Key Features

Industry Chain Size
12B
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
14mm
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12A17H X 14MM
Zoro #
G7873312
UPC #
888569067456
Country of Origin
China

Dimensions

Industry Chain Size
12B
Bore Dia. - Sprockets
14mm
Outside Dia.
5 in
Pitch Dia.
103.67 mm
Length through Bore
7/16 in
Maximum Bore Diameter
52 mm
Tooth Width
0.437 in
Outside Diameter
4.55 in
Pitch Diameter
103.67 mm
Bore Diameter
14 mm

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Number of Teeth
17
Bore Type
Stock Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/4"
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
A Plate (No hub)
Max. Bore - Sprockets
52 mm
Item
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Agency Compliance
International Standards Organization (ISO)
Chain Number
12B
For Chain Pitch
3/4 in
Hub Type
No Hub
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
0
For Number of Strands
Single
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 14 mm, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 52 mm, Number of Teeth 17, Outside Diameter 4.55 in, Pitch Diameter 103.67 mm, Bore Type Plain, Chain Number 12B, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.