Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 25 Chain Size, 16 # of Teeth

  • Mfr # 25B16H X 1/4 MPB

  • Zoro # G7872524


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
1 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B16H X 1/4 MPB
Zoro #
G7872524
UPC #
888569085832
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
1 in
Length through Bore
1/2 in
Pitch Dia.
1.281 in
Tooth Width
0.11 in
Bore Diameter
1/4 in
Outside Diameter
1.407 in
Pitch Diameter
1.281 in
Hub Diameter
9/16 in
Maximum Bore Diameter
9/16 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Max. Bore - Sprockets
9/16 in
Temp. Range (F)
-50 to +500° F
Pitch
1/4"
Bore Type
Stock Plain Bore
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
16
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Plain Bore
Material
Steel
Sprocket Hub Type
B Hub Type
Chain Number
25
For Number of Strands
Single
Number of Set Screws
0
Standards
ANSI B29.1, BIS
For Chain Pitch
1/4 in
Hub Type
One-Sided Hub
Hub Projection
0.39 in
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 9/16 in, Number of Teeth 16, Outside Diameter 1.407 in, Pitch Diameter 1.281 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter 9/16 in, Hub Projection 0.39 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/2 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.