Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 25 Chain Size, 23 # of Teeth

  • Mfr # 25B23H X 1/4 MPB

  • Zoro # G7871316


product price: $12.89
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
23
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B23H X 1/4 MPB
Zoro #
G7871316
UPC #
888569085900
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/4 Inch
Outside Dia.
2 in
Length through Bore
5/8 in
Pitch Dia.
1.836 in
Hub Diameter
1 1/2 in
Pitch Diameter
1.836 in
Bore Diameter
1/4 in
Outside Diameter
1.969 in
Maximum Bore Diameter
1 in
Tooth Width
0.11 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
23
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Pitch
1/4"
Max. Bore - Sprockets
1 in
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Stock Plain Bore
Item
Roller Chain Sprocket
Material
Steel
Sprocket Bore Type
Plain Bore
Chain Number
25
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.515 in
For Chain Pitch
1/4 in
Hub Type
One-Sided Hub
For Number of Strands
Single
Number of Set Screws
0
Finish
Black Oxide
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1/4 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 23, Outside Diameter 1.969 in, Pitch Diameter 1.836 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter 1 1/2 in, Hub Projection 0.515 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.