Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 25 Chain Size, 30 # of Teeth

  • Mfr # 25A30H X 3/8

  • Zoro # G7873224


product price: $8.19
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
30
Bore Dia. - Sprockets
3/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25A30H X 3/8
Zoro #
G7873224
UPC #
888569083685
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
3/8 Inch
Outside Dia.
3 in
Pitch Dia.
2.392 in
Length through Bore
1/8 in
Tooth Width
0.11 in
Pitch Diameter
2.392 in
Maximum Bore Diameter
1 in
Outside Diameter
2.529 in
Bore Diameter
3/8 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Bore Type
Stock Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1/4"
Sprocket Hub Type
A Plate (No hub)
Max. Bore - Sprockets
1 in
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
30
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Chain Number
25
Teeth Heat Treatment
Hardened Teeth
Hub Type
No Hub
Number of Set Screws
0
For Number of Strands
Single
Standards
ANSI B29.1, BIS
For Chain Pitch
1/4 in
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 3/8 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 30, Outside Diameter 2.529 in, Pitch Diameter 2.392 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.