Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 25 Chain Size, 60 # of Teeth

  • Mfr # 25A60 X 1/2

  • Zoro # G7870905


product price: $16.59
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
60
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25A60 X 1/2
Zoro #
G7870905
UPC #
888569083760
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
5 in
Pitch Dia.
4.777 in
Length through Bore
1/8 in
Bore Diameter
1/2 in
Maximum Bore Diameter
1 3/8 in
Pitch Diameter
4.777 in
Outside Diameter
4.92 in
Tooth Width
0.11 in

Details

Number of Teeth - Sprockets
60
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
A Plate (No hub)
Temp. Range (F)
-50 to +500° F
Pitch
1/4"
Sprocket Bore Type
Plain Bore
Number of Teeth
60
Bore Type
Stock Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Material
Steel
Max. Bore - Sprockets
1 3/8 in
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
25
Hub Type
No Hub
Teeth Heat Treatment
Not Hardened
Number of Set Screws
0
For Chain Pitch
1/4 in
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 60, Outside Diameter 4.92 in, Pitch Diameter 4.777 in, Bore Type Plain, Chain Number 25, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/8 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.