Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 35 Chain Size, 18 # of Teeth

  • Mfr # 35B18H X 1/2 MPB

  • Zoro # G7880556


product price: $10.39
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B18H X 1/2 MPB
Zoro #
G7880556
UPC #
888569091895
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Pitch Dia.
2.159 in
Length through Bore
3/4 in
Bore Diameter
1/2 in
Outside Diameter
2.35 in
Hub Diameter
1 3/4 in
Maximum Bore Diameter
1 3/16 in
Pitch Diameter
2.159 in
Tooth Width
0.168 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Pitch
3/8"
Max. Bore - Sprockets
1 3/16 in
Bore Type
Stock Plain Bore
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Item
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Number of Teeth
18
Chain Number
35
Number of Set Screws
0
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.582 in
Finish
Black Oxide
For Chain Pitch
3/8 in
Hub Type
One-Sided Hub
Standards
ANSI B29.1, BIS
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 18, Outside Diameter 2.35 in, Pitch Diameter 2.159 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, Hub Diameter 1 3/4 in, Hub Projection 0.582 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 3/4 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.