Zoro Homepage

Roller Chain Sprocket, Stock Plain Bore, 35 Chain Size, 29 # of Teeth

  • Mfr # 35B29H X 1/2 MPB

  • Zoro # G7881475


product price: $19.69
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
29
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B29H X 1/2 MPB
Zoro #
G7881475
UPC #
888569092007
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
4 in
Length through Bore
7/8 in
Pitch Dia.
3.469 in
Tooth Width
0.168 in
Bore Diameter
1/2 in
Maximum Bore Diameter
1 3/8 in
Outside Diameter
3.637 in
Pitch Diameter
3.469 in

Details

Number of Teeth - Sprockets
29
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Bore Type
Stock Plain Bore
Max. Bore - Sprockets
1 3/8 in
Temp. Range (F)
-50 to +500° F
Pitch
3/8"
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Plain Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Number of Teeth
29
Chain Number
35
Number of Set Screws
0
Standards
ANSI B29.1, BIS
For Chain Pitch
3/8 in
Finish
Black Oxide
Hub Type
One-Sided Hub
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 29, Outside Diameter 3.637 in, Pitch Diameter 3.469 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in, Number of Set Screws 0, Set Screw Location Not Applicable, Set Screw Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.