Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 40 Chain Size, 18 # of Teeth

  • Mfr # 40A18H X 5/8

  • Zoro # G7873443


product price: $11.19
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40A18H X 5/8
Zoro #
G7873443
UPC #
888569093295
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Pitch Dia.
2.879 in
Length through Bore
5/16 in
Tooth Width
0.284 in
Bore Diameter
5/8 in
Maximum Bore Diameter
1 1/2 in
Outside Diameter
3.14 in
Pitch Diameter
2.879 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Number of Teeth
18
Sprocket Bore Type
Plain Bore
Sprocket Hub Type
A Plate (No hub)
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Max. Bore - Sprockets
1 1/2 in
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Bore Type
Stock Plain Bore
Chain Number
40
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Type
No Hub
For Chain Pitch
1/2 in
Number of Set Screws
0
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.