Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 40 Chain Size, 26 # of Teeth

  • Mfr # 40A26H X 5/8

  • Zoro # G7883112


product price: $13.89
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
26
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A26H X 5/8
Zoro #
G7883112
UPC #
888569093370
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Pitch Dia.
4.148 in
Length through Bore
5/16 in
Outside Diameter
4.42 in
Maximum Bore Diameter
2 1/4 in
Bore Diameter
5/8 in
Tooth Width
0.284 in
Pitch Diameter
4.148 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
2 1/4 in
Sprocket Hub Type
A Plate (No hub)
Material
Steel
Pitch
1/2"
Number of Teeth
26
Sprocket Bore Type
Plain Bore
Bore Type
Stock Plain Bore
Temp. Range (F)
-50 to +500° F
Chain Number
40
Hub Type
No Hub
Standards
ANSI B29.1, BIS
Number of Set Screws
0
Finish
Black Oxide
For Number of Strands
Single
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 26, Outside Diameter 4.42 in, Pitch Diameter 4.148 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter Not Applicable, Hub Projection Not Applicable, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 5/16 in, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.