Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Stock Plain Bore, 40 Chain Size, 26 # of Teeth

  • Mfr # 40B26H X 5/8 MPB

  • Zoro # G7881335


product price: $25.39
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
26
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B26H X 5/8 MPB
Zoro #
G7881335
UPC #
888569096104
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Pitch Dia.
4.148 in
Length through Bore
1 in
Maximum Bore Diameter
2 1/4 in
Hub Diameter
3 1/4 in
Pitch Diameter
4.148 in
Tooth Width
0.284 in
Outside Diameter
4.42 in
Bore Diameter
5/8 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
1/2"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Plain Bore
Material
Steel
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Max. Bore - Sprockets
2 1/4 in
Number of Teeth
26
Bore Type
Stock Plain Bore
Sprocket Hub Type
B Hub Type
Chain Number
40
Hub Projection
0.716 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One-Sided Hub
Number of Set Screws
0
Finish
Black Oxide
For Number of Strands
Single
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 26, Outside Diameter 4.42 in, Pitch Diameter 4.148 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.